{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 46 mm | |
for inch ⌀ | 29/32 in | |
Overhang LA | 66 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 07T208 20-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 23 | |
EAN / GTIN | 4047109277991 | |
Manufacturer number | U42 12300 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 23 mm |
|||
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
Nominal ⌀ D | 23 | 23 | 23 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 8IP (1.3 Nm) | 232980 3 (TX7; 0.8Nm) |
Machining strategy | HPC | HPC | HPC |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 66 | 66 | 70 |