• The item cannot be ordered due to missing prices.

KOMET® indexable insert, BK8430, Designation type W80: 20-030

Article no.: 236609 20-030

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 07T208-03
Series KUB Pentron®
Designation 20-030
Grade BK8430
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.12 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification & Classification

Article number 236609 20-030
EAN / GTIN 4047109230187
Manufacturer number W80 20030.088430
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
250
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
150
GG(G)
K
140
Uni
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart