{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 18.5 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 38 mm | |
Overhang LA | 56 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 060206 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 18,5 | |
EAN / GTIN | 4047109278080 | |
Manufacturer number | U42 11850 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill Plain shank 18,5 mm |
|||
Drill depth for indexable insert drill up to | 2×D | 2×D | 2×D |
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOGX 060206 18-... | SOGX 060305 | SOMT06T205 / XOMT06T204 |
Nominal ⌀ D | 18.5 | 18.5 | 18.5 |
Shank length Ls | 56 mm | 56 mm | 56 mm |
Reach L1 | 38 mm | 38 mm | 39 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |