This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 29mm

Article no.: 235507 29

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 29
Drill depth for indexable insert drill up to 4×D
Shank ABS
Through-coolant yes
Reach L1 116 mm
Overhang LA 151 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOEX 090408 32-...
Pack of insert screws 239652 15IP1 (2.8 Nm)
Number of cutting edges Z 1
Overall length L 182 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235507 29
Manufacturer number U12 52900

Description

Application:

With indexable inserts No. 236520236576.

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ D<sub>C</sub> m7: 29mm

KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 29mm

Drill depth for indexable insert drill up to 4×D 4×D 4×D 4×D
Through-coolant yes yes yes yes
Nominal ⌀ D 29 29 29 29
Shank ABS DIN 6535 HE, DIN 6595 ISO 9766 ISO 9766
Pack of insert screws 239652 15IP1 (2.8 Nm) 239700 8IP (1.3 Nm) 239700 10IP (2.8 Nm) 232980 4 (TX9;1.2Nm)
Type of product Indexable drill Indexable drill Indexable drill Indexable drill
Overhang LA 151 mm 140 mm 139 mm 143 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart