This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 21mm

Article no.: 235507 21

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 4×D
  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 21
Drill depth for indexable insert drill up to 4×D
Shank ABS
Through-coolant yes
Reach L1 84 mm
Overhang LA 119 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOEX 060306 18-...
Pack of insert screws 239652 6IP2 (1.0 Nm)
Number of cutting edges Z 1
Overall length L 150 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235507 21
Manufacturer number U12 52100

Description

Application:

With indexable inserts No. 236520236576.

Note:

For use only under stable machining conditions.
Offset-axis drilling is possible up to Vmax = 0.25 mm, e.g. with eccentric adjusting unit No. 239010239012.
Maximum ⌀ = D+0.5 mm achievable by offsetting.
Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ D<sub>C</sub> m7: 21mm

KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 21mm

Number of cutting edges Z 1 1 1 1 2
Drill depth for indexable insert drill up to 4×D 4×D 4×D 4×D 5×D
Through-coolant yes yes yes yes yes
Shank ABS DIN 6535 HE, DIN 6595 ISO 9766 ISO 9766 ABS
Pack of insert screws 239652 6IP2 (1.0 Nm) 239700 6IP1 (1.0 Nm) 239700 6IP1 (1.0 Nm) 232980 3 (TX7; 0.8Nm) 239700 6IP1 (1.0 Nm)
Type of product Indexable drill Indexable drill Indexable drill Indexable drill Indexable drill
Overhang LA 119 mm 108 mm 103 mm 106 mm 137 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart