{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 24.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Through-coolant | yes | |
Reach L1 | 100 mm | |
Overhang LA | 135 mm | |
ABS® shank ⌀ Ds | 50 mm | |
ISO code indexable insert | SOEX 07T308 23-... | |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 166 mm | |
Type of product | Indexable drill |
Article number | 235507 24,5 | |
Manufacturer number | U12 52450 |
This article |
Recommendations |
||
---|---|---|---|
KOMET KUB Quatron® indexable drill ABS® shank, 4×D, ⌀ DC m7: 24,5mm |
|||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOEX 07T308 23-... | SOGX 080407 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 24.5 | 24.5 | 24.5 |
Pack of insert screws | 239652 8IP1 (1.3 Nm) | 239700 8IP (1.3 Nm) | 232980 4 (TX9;1.2Nm) |
Series | KUB Quatron® | Power Drill | HOLEX Pro |
Overhang LA | 135 mm | 121 mm | 121 mm |