{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 36 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 112 mm | |
Overhang LA | 142 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 70 mm | |
Maximum adjustment limit Vmax | 0.35 mm | |
ISO code indexable insert | SOMT13M510 / XOMT13M506 | |
Pack of insert screws | 232980 6 (TX15;3Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 212 mm | |
Type of product | Indexable drill |
Article number | 235005 36 | |
EAN / GTIN | 4062406253325 | |
Manufacturer number | 235005 36 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 3×D, ⌀ DC: 36mm |
||
ISO code indexable insert | SOMT13M510 / XOMT13M506 | SOGX 110509 |
Nominal ⌀ D | 36 | 36 |
Shank length Ls | 70 mm | 68 mm |
Pack of insert screws | 232980 6 (TX15;3Nm) | 239700 15IP (2.8 Nm) |
Machining strategy | HPC | HPC |
Reach L1 | 112 mm | 108 mm |
Series | HOLEX Pro | Power Drill |