{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 21 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 66 mm | |
Overhang LA | 85 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.3 mm | |
ISO code indexable insert | SOMT070308 / XOMT070305 | |
Pack of insert screws | 232980 3 (TX7; 0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 141 mm | |
Type of product | Indexable drill |
Article number | 235005 21 | |
EAN / GTIN | 4062406253134 | |
Manufacturer number | 235005 21 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 3×D, ⌀ DC: 21mm |
|||
Number of cutting edges Z | 1 | 1 | 2 |
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack |
ISO code indexable insert | SOMT070308 / XOMT070305 | SOGX 070306 | SOGX 070306 |
Series | HOLEX Pro | Power Drill | Power Drill |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 85 mm | 82 mm | 95 mm |