• The item cannot be ordered due to missing prices.

HOLEX Pro Drill indexable drill Combination shank 17,5 mm

Article no.: 235005 17,5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 17.5
Drill depth for indexable insert drill up to 3×D
Shank ISO 9766
Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 54 mm
for inch ⌀ 11/16 in
Overhang LA 70 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOMT06T205 / XOMT06T204
Pack of insert screws 232980 2 (TX7;0.8Nm)
Number of cutting edges Z 1
Overall length L 126 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235005 17,5
EAN / GTIN 4062406253073
Manufacturer number 235005 17,5

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.1 / +0.25 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank 17,5 mm

HOLEX Pro Drill indexable drill Combination shank 17,5 mm

Number of cutting edges Z 1 1
Drill depth for indexable insert drill up to 3×D 3×D
Shank ⌀ Ds 25 25
Shank length Ls 56 56
Pack of insert screws 232980 2 (TX7;0.8Nm) 239700 6IP2 (0.6 Nm)
Machining strategy HPC HPC
Reach L1 54 54

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart