• The item cannot be ordered due to missing prices.

Drill insert with pointed tip HSS 13,5 mm

Article no.: 232282 13,5

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS
  • Point angle: 132

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 13.5 mm
Grade TiN
Tool material HSS
Point angle 132 degrees
for base body type 13
Feed f in steel < 900 N/mm2 0.14 mm/rev.
Feed f in stainless steel > 900 N/mm2 0.17 mm/rev.
Number of cutting edges Z 2
Number of changes/inserts 1
Coating TiN
Type of product Cutter insert for boring

Identification numbers & Classifications

Article number 232282 13,5
EAN / GTIN 4062406095994
Manufacturer number 232282 13,5

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
130
Alu > 10% Si
N
100
Steel < 500 N/mm²
P
45
Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
25
INOX < 900 N/mm²
M
22
INOX > 900 N/mm²
M
22
GG(G)
K
45
CuZn
N
90
wet maximum
 

Description

Version:

Exchangeable HSS cutter for universal application. Cannot be reground.
With chip breaker. Pointed tip for high stability and self-centring.
For holes up to IT10 accuracy.

Note:

Other sizes, version with solid carbide cutting edges and 180° cutting edges, available on request.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart