{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 34 mm | |
Grade | TiN | |
Tool material | HSS | |
Point angle | 132 degrees | |
for base body type | 25 | |
Feed f in steel < 900 N/mm2 | 0.25 mm/rev. | |
Feed f in stainless steel > 900 N/mm2 | 0.24 mm/rev. | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | TiN | |
Type of product | Cutter insert for boring |
Article number | 232282 34 | |
EAN / GTIN | 4062406096687 | |
Manufacturer number | 232282 34 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Drill insert with pointed tip HSS, TiN, ⌀ D: 34mm |
||||||
⌀ D | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | HSS | HSS E PM | Carbide | Carbide | Carbide | Carbide |
Grade | TiN | TiAlN | HU7810 | HB7530 | HB7630 | HB7725 |
Point angle | 132 degrees | 132 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Type of product | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |