{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 5×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 13 mm - 17.5 mm | |
Reach L1 | 63.5 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Clamping screws | 232990 TX8 | |
Type of product | Indexable drill |
Article number | 232250 13 | |
EAN / GTIN | 4045197589040 | |
Manufacturer number | 232250 13 |
This article |
Recommendations |
||
---|---|---|---|
Base body Parallel shank, with through-coolant 13 |
|||
Dia. range Dc | 13 ;17.5 | 13 ;13.49 | 13 ;17.5 |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 5×D | 5×D | 5×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 63.5 | 68 | 63.5 |
Type of product | Indexable drill | Indexable drill | Indexable drill |