{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 200 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 75 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 12 mm | |
maximum external ⌀ Dmax | 207 mm | |
Overall length Ltot | 60 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | SP.. 1806 | |
Insert screw | 229703 (T25; 7.5 Nm) | |
Cartridge | 229765 | |
Screw for cartridge | 229704 | |
Type of product | Face mill |
Article number | 224000 200/10 | |
EAN / GTIN | 4960664533091 | |
Manufacturer number | THN01334 |
This article |
Recommendations |
|
---|---|---|
Indexable face mill 75° MSRS 200/10 mm |
||
Number of cutting edges Z | 10 | 10 |
Through-coolant | no | yes |
maximum external ⌀ Dmax | 207 | 213 |
suitable indexable insert | SP.. 1806 | SE.. 1203.. |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 200 | 200 |
Type of product | Face mill | Face mill |