• The item cannot be ordered due to missing prices.

SPMT 1806 EDSR-NB2T GG

Article no.: 224028 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SPMT 1806 EDSR-NB2T
    Type GG
    Grade PR1210
    Tool material Carbide
    Feed fz per tooth 0.06 - 0.15 mm
    Application Roughing
    Number of changes/inserts 4
    Insert thickness E 6.35 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 224028 GG
    EAN / GTIN 4960664609147
    Manufacturer number TKA05464

    Application Table

    GG(G)
    K
    180
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Special indexable insert geometry ensures reduced cutting forces and improved chip breaking. All types with wiper cutters for high feed rates.

    Application:

    NB2T / NB3T: Ideal for interrupted cutting, high cutting speeds and high feed rates.

    Note:

    The milling cutters are alternately equipped with equal numbers of indexable inserts of forms NB2 and NB3. Comply with the assignment instructions on the cutter.
    Standard application values for ae = 1×D.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    SPMT 1806 EDSR-NB2T  GG

    SPMT 1806 EDSR-NB2T GG

    Number of changes/inserts 4 4 4
    ISO code indexable insert SPMT 1806 EDSR-NB2T SEKN 1203 AFTN SDHT 0903 AEEN
    Insert thickness E 6.35 3.18 3.18
    Tool material Carbide Carbide Carbide
    Grade PR1210 HB7710 HB7710
    Feed fz per tooth 0.06 - 0.15 0.15 0.17
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart