{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 160 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Setting angle κ | 75 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 12 mm | |
maximum external ⌀ Dmax | 167 mm | |
Overall length Ltot | 60 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | SP.. 1806 | |
Insert screw | 229703 (T25; 7.5 Nm) | |
Type of product | Face mill |
Article number | 224000 160/10 | |
EAN / GTIN | 4960664533060 | |
Manufacturer number | THN01327 |
This article |
Recommendations |
|
---|---|---|
Indexable face mill 75° MSRS 160/10 mm |
||
Number of cutting edges Z | 10 | 10 |
Mounting bore ⌀ | 40 | 40 |
Through-coolant | no | yes |
suitable indexable insert | SP.. 1806 | SN.U ;ON.U |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 160 | 160 |
Setting angle κ | 75 | 45 |