{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 17 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overhang L1 | 70 mm | |
Overall length Ltot | 250 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 49 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.88 degrees | |
Ramping length L for αmax | 16.3 mm | |
suitable indexable insert | XD.. | |
Indexable insert size | 09 | |
Insert screw | 229918 (T15; 2.1 Nm) | |
Setting angle κ | 13 degrees | |
Type of product | Copy mill |
Article number | 221900 32/3 | |
EAN / GTIN | 4059782504356 | |
Manufacturer number | 5661016 |
This article |
Recommendations |
|||
---|---|---|---|---|
High feed rate milling cutter 7792VX, Plain shank, ⌀ D / number of teeth Z: 32/3mm |
||||
Number of cutting edges Z | 3 | 4 | 3 | 3 |
Overhang L1 | 70 mm | 45 mm | 120 mm | 70 mm |
Milling application | Circular milling; Plunging; Ramping | Corner milling | Circular milling; Ramping; Plunging | Ramping; Ramping; Plunging |
Overall length Ltot | 250 mm | 105 mm | 200 mm | 150 mm |
suitable indexable insert | XD.. | SO.. 0836.. | XDM.090416 | XOMU094812 |
Cutting edge ⌀ DC | 32 mm | 32 mm | 32 mm | 32 mm |
Shank ⌀ Ds h6 | 32 mm | 32 mm | 32 mm | 32 mm |