{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 5 | |
Shank type | Plain shank | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 21 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 250 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 53 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 0.57 degrees | |
Ramping length L for αmax | 20.2 mm | |
suitable indexable insert | XD.. | |
Indexable insert size | 06 | |
Insert screw | 229916 (T7; 0.8 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 221900 32/5 | |
EAN / GTIN | 4059782500723 | |
Manufacturer number | 5681124 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High feed rate milling cutter 7792VX 32/5 mm |
||
Overhang L1 | 40 | 120 |
Setting angle κ | 10 | 20 |
Overall length Ltot | 250 | 200 |
Through-coolant | yes | yes |
Cutting edge ⌀ DC | 32 | 32 |
⌀ D3 | 21 | 26 |
Circular interpolation milling ⌀ Dmax | 62 | 62 |