• The item cannot be ordered due to missing prices.

GARANT Softcut® HSI 32/4 mm

Article no.: 214902 32/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 4
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Corner milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 6 mm
Overhang L1 45 mm
Overall length Ltot 105 mm
Shank ⌀ Ds h6 32 mm
suitable indexable insert SO.. 0836..
Pack of insert screws 219863 (8IP; 2.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 214902 32/4
EAN / GTIN 4045197674418
Manufacturer number 214902 32/4

Description

Version:

Wear-resistant heat-treated steel with corrosion-inhibiting coating. Precise indexable insert seating by use of appropriate torque. Wide and close tooth pitches for individual milling strategies.

Application:

Particularly suitable for machines with lower drive power and for machining at greater depths and small entry diameters.

Note:

For exact 90° corners, select ap = 6 mm.
To use all 4 cutting edges, the insert must always be turned in the direction shown (anticlockwise).
Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart