• The item cannot be ordered due to missing prices.

Hi5 high feed rate indexable face mill 100/8 mm

Article no.: 213110 100/8

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 8
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Hi5
    Cutting edge ⌀ DC 100 mm
    Number of cutting edges Z 8
    Shank type with bore
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D3 80.78 mm
    maximum cutting depth ap max 2.2 mm
    Overall length Ltot 50 mm
    Mounting bore ⌀ 32 mm
    suitable indexable insert POMX 10T5..
    Pack of insert screws 219889 (20IP; 5.7 Nm)
    Setting angle κ 90 degrees
    Type of product Face mill

    Identification numbers & Classifications

    Article number 213110 100/8
    EAN / GTIN 4062406058463
    Manufacturer number 213110 100/8

    Description

    Description:

    Powerful and smooth-cutting high feed rate indexable face mill.
    Particularly smooth-running, due to unequal spacing of the teeth.
    Can also be used for semi-finishing.
    Cost-efficiency due to 5-edge inserts.

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart