{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | POMX 10T5ZEER M | |
Type | INOX | |
Grade | HB9640 | |
Tool material | Carbide | |
Programming radius at ap max | 4.8 mm | |
Feed fz per tooth | 1 mm | |
Number of changes/inserts | 5 | |
Type of product | Indexable insert for milling |
Article number | 213181 INOX | |
EAN / GTIN | 4045197714916 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() POMX 10T5ZEER M INOX |
||||
Number of changes/inserts | 5 | 5 | 5 | 5 |
ISO code indexable insert | POMX 10T5ZEER M | POMX 10T5ZEER M | POMX 0704ZEER M | POMX 0704ZEER M |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HB9640 | HB9645 | HB9640 | HB9645 |
Type | INOX | INOX | INOX | INOX |
Feed fz per tooth | 1 | 1 | 0.9 | 0.9 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |