• The item cannot be ordered due to missing prices.

POMX 10T5ZEER U UNI

Article no.: 213190 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert POMX 10T5ZEER U
    Type UNI
    Grade HB9640
    Tool material Carbide
    Programming radius at ap max 4.8 mm
    Number of changes/inserts 5
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213190 UNI
    EAN / GTIN 4045197714930
    Manufacturer number 213190 UNI

    Application Table

    Steel < 500 N/mm²
    P
    360
    Steel < 750 N/mm²
    P
    320
    Steel < 900 N/mm²
    P
    280
    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    150
    Ti > 850 N/mm²
    S
    80
    Uni
     
    wet maximum
     
    Air
     

    Description

    Version:

    Sturdy insert version (thickness = 5.9 mm).
    Positive geometry for high feed rates.
    Flat cutting edge length: 2 mm for high surface quality.
    Special cost-effectiveness due to 5 cutting edges.

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max = 2.2 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    POMX 10T5ZEER U  UNI

    POMX 10T5ZEER U UNI

    Number of changes/inserts 5 5 5 5
    ISO code indexable insert POMX 10T5ZEER U POMX 10T5ZEER U POMX 0704ZEER U POMX 0704ZEER U
    Tool material Carbide Carbide Carbide Carbide
    Grade HB9640 HB9540 HB9640 HB9540
    Type UNI UNI UNI UNI
    Programming radius at ap max 4.8 4.8 3.61 3.61
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart