{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 29 mm | |
⌀ D3 | 16 mm | |
Overall length Ltot | 47 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 48 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 3.71 degrees | |
Ramping length L for αmax | 12.34 mm | |
suitable indexable insert | XDM.120516 | |
Type of product | Copy mill |
Article number | 212816 32/2 | |
EAN / GTIN | 4045197939319 | |
Manufacturer number | 212816 32/2 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Q high feed rate indexable milling cutter 32/2 mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping | Circular milling; Ramping; Plunging |
Through-coolant | yes | yes | yes |
suitable indexable insert | XDM.120516 | RD..1604 | XD.. 120408 |
Cutting edge ⌀ DC | 32 mm | 32 mm | 32 mm |
⌀ D3 | 16 mm | 16 mm | 11 mm |
Ramping angle αmax | 3.71 degrees | 5.37 degrees | 1.64 degrees |