• The item cannot be ordered due to missing prices.

Solid carbide copy milling cutter extra long 20 mm

Article no.: 212592 20

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling application: Copy milling
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Copy milling
Through-coolant yes
Tool exchange PowerCard
Overhang L1 75 mm
Overall length Ltot 190 mm
⌀ d1 17.5 mm
Shank ⌀ Ds h6 20 mm
Insert screw 219874 (20IP; 5.0 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212592 20
EAN / GTIN 4045197761484
Manufacturer number 212592 20

Description

Version:

Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
Highest interchange accuracy guaranteed: ± 0.015 mm.

Application:

General use for finishing and semi-finishing operations.
Solid carbide – for large depths of cut and to minimise vibration.

Note:

Calculate the speed based on the effective ⌀ Dw.
Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 20IP.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart