{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Copy milling | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overhang L1 | 55 mm | |
Overall length Ltot | 175 mm | |
⌀ d1 | 14 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Insert screw | 219873 (15IP; 3.0 Nm) | |
Type of product | Copy mill |
Article number | 212592 16 | |
EAN / GTIN | 4045197761477 | |
Manufacturer number | 212592 16 |