{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Copy milling | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overhang L1 | 50 mm | |
Overall length Ltot | 150 mm | |
⌀ d1 | 8.8 mm | |
Shank ⌀ Ds h6 | 10 mm | |
Insert screw | 219871 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 212592 10 | |
EAN / GTIN | 4045197761453 | |
Manufacturer number | 212592 10 |