{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Milling profile | NF | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 55 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191870 12 | |
EAN / GTIN | 4045197105738 | |
Manufacturer number | 191870 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
High performance end mill, uncoated, ⌀ js12 DC: 12mm |
||||||
Colour ring | without | without | yellow | yellow | without | without |
Milling profile | NF | NF | WR | WR | HR | NR |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Cutting edge ⌀ DC | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 |
Tolerance nominal ⌀ | js12 | k10 | js14 | js14 | js12 | k12 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |