{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Milling profile | NF | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 65 mm | |
Overall length L | 120 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191870 16 | |
EAN / GTIN | 4045197105776 | |
Manufacturer number | 191870 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
High performance end mill, uncoated, ⌀ js12 DC: 16mm |
||||||
Coating | uncoated | uncoated | uncoated | TiAlN | TiAlN | TiAlN |
Milling profile | NF | NF | WR | WR | HR | NR |
Overall length L | 120 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm |
Through-coolant | no | no | no | no | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 |
Helix angle | 30 degrees | 25 degrees | 36 degrees | 36 degrees | 30 degrees | 30 degrees |