{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 6.3 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.5 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 5 mm | |
for countersunk screws DIN 7991 | M3 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150152 6,3 | |
EAN / GTIN | 4045197716903 | |
Manufacturer number | 150152 6,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
High-precision countersink 90°, uncoated, External ⌀ Dc: 6,3mm |
||||||
External ⌀ | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm |
Colour ring | without | green | green | green | blue | green |
Overall length L | 45 mm | 45 mm | 45 mm | 104 mm | 45 mm | 45 mm |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 335 C | DIN 335 C | DIN 334 | Manufacturer’s standard | DIN 335 C | DIN 335 C |
Shank | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Three clamping flats to h9 | Three clamping flats to h9 | Shank with h9 and three drive flats | Three clamping flats to h9 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |