{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M5 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150152 10 | |
EAN / GTIN | 4045197716958 | |
Manufacturer number | 150152 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() High-precision countersink 90° 10 mm |
||||
External ⌀ | 10 | 10 | 10 | 10 |
Coating | uncoated | TiAlN | AlTiCN | TiAlN |
Overall length L | 50 | 50 | 50 | 50 |
Countersink tip angle | 90 | 90 | 90 | 90 |
Shank | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Three clamping flats to h9 |
Shank tolerance | h9 | h9 | h9 | h9 |
Tool material | HSS | HSS | HSS E | HSS |