• The item cannot be ordered due to missing prices.

High-precision countersink 90° 16,5 mm

Article no.: 150152 16,5

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Norm: DIN 335 C
  • Shank: Shank with h9 and three drive flats

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 16.5 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Norm DIN 335 C
Shank Shank with h9 and three drive flats
Through-coolant no
smallest countersink ⌀ for holes from 3.2 mm
Overall length L 60 mm
Shank ⌀ Ds 10 mm
for countersunk screws DIN 7991 M8
Feed f in steel < 500 N/mm2 0.14 mm/rev.
Shank tolerance h9
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150152 16,5
EAN / GTIN 4045197717016
Manufacturer number 150152 16,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.
Three drive flats on the shank for use in a 3-jaw chuck.

Application:

High precision countersinks for chatter-free countersinking.

Downloads & documents

Compare with similar products

This article


Recommendations


High-precision countersink 90° 16,5 mm

High-precision countersink 90° 16,5 mm

Number of cutting edges Z 3 3 3 3 3
Coating uncoated TiAlN TiAlN AlTiCN TiAlN
Colour ring without green green blue green
Overall length L 60 60 111 60 60
Countersink tip angle 90 90 90 90 90
Shank tolerance h9 h9 h9 h9 h9
Tool material HSS HSS HSS HSS E HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart