{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 6-32 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 3.51 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 4 mm | |
Shank square □ | 3 mm | |
Tapping hole ⌀ | 2.85 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 10.53 mm | |
Type of product | Tap |
Article number | 133360 6-32 | |
EAN / GTIN | 4045197901644 | |
Manufacturer number | 133360 6-32 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM, AlTiX, UNC: 6-32 |
||||||
Coating | AlTiX | TiAlN | TiAlN | AlTiX | TiN | TiN |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Thread depth | 10.53 mm | 27.78 mm | 10.53 mm | 27.78 mm | 10.53 mm | 27.78 mm |
Application for type of drilling | up to 3×D for through holes | up to 2.5×D for blind holes | up to 3×D for through holes | up to 2.5×D for blind holes | up to 3×D for through holes | up to 2.5×D for blind holes |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Series | Master Tap | Master Tap | Master Tap | Master Tap | Pro Tap | Pro Tap |