{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 3/4-10 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 376 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 2.54 mm | |
Threads per inch | 10 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 57.15 mm | |
Type of product | Tap |
Article number | 133360 3/4-10 | |
EAN / GTIN | 4045197901736 | |
Manufacturer number | 133360 3/4-10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap machine tap HSS-E-PM, AlTiX, UNC: 3/4-10 |
||||||
Number of cutting edges Z | 3 | 4 | 3 | 4 | 3 | 4 |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread ⌀ | 19.05 mm | 19.05 mm | 19.05 mm | 19.05 mm | 19.05 mm | 19.05 mm |
Thread pitch | 2.54 mm | 2.54 mm | 2.54 mm | 2.54 mm | 2.54 mm | 2.54 mm |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E PM | HSS E PM | HSS E PM | HSS E PM | HSS E | HSS E |