{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Tap | |
Thread size | 2-56 UNC | |
Coating | AlTiX | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 371 | |
Tolerance class | 2BX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.453 mm | |
Threads per inch | 56 | |
Thread ⌀ | 2.18 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 1.85 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Number of cutting edges Z | 2 | |
Thread depth | 6.54 mm | |
Type of product | Tap |
Article number | 133360 2-56 | |
EAN / GTIN | 4045197899880 | |
Manufacturer number | 133360 2-56 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Master Tap machine tap HSS-E-PM 2-56 |
|||
Number of cutting edges Z | 2 | 3 | 2 |
Thread type | UNC | UNC | UNC-LH |
Tapping hole ⌀ | 1.85 | 1.85 | 1.85 |
Standard | DIN 371 | DIN 371 | DIN 371 |
Shank square □ | 2.1 | 2.1 | 2.1 |
Tool material | HSS E PM | HSS E PM | HSS E |
Thread depth | 6.54 | 6.54 | 6.54 |