{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | 6-32 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 3.51 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 4 mm | |
Shank square □ | 3 mm | |
Tapping hole ⌀ | 2.85 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 3 | |
Colour ring | without | |
Number of cutting edges Z | 3 | |
Thread depth | 10.53 mm | |
Type of product | Tap |
Article number | 133350 6-32 | |
EAN / GTIN | 4045197074614 | |
Manufacturer number | 133350 6-32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Machine tap 6-32 |
|||||
Taper lead form | B | B | B | B | B |
Coating | uncoated | TiAlN | AlTiX | TiN | uncoated |
Overall length L | 56 | 56 | 56 | 56 | 56 |
Through-coolant | no | no | no | no | no |
Tapping hole ⌀ | 2.85 | 2.85 | 2.85 | 2.85 | 2.85 |
Tool material | HSS E | HSS E PM | HSS E PM | HSS E | HSS E |
Shank ⌀ Ds | 4 | 4 | 4 | 4 | 4 |