• The item cannot be ordered due to missing prices.

Machine tap, uncoated, UNC: 3/4-10

Article no.: 133350 3/4-10

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 3/4-10 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 376
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 2.54 mm
Threads per inch 10
Thread ⌀ 19.05 mm
Overall length L 125 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 16.5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 57.15 mm
Type of product Tap

Identification numbers & Classifications

Article number 133350 3/4-10
EAN / GTIN 4045197074713
Manufacturer number 133350 3/4-10

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Description

Version:

With spiral point.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap, uncoated, UNC: 3/4-10

Machine tap, uncoated, UNC: 3/4-10

Number of clamping slots 3 3 3 3
Coating uncoated uncoated uncoated uncoated
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Tapping hole ⌀ 16.5 mm 16.46 mm 16.46 mm 16.5 mm
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Thread depth 57.15 mm 57.15 mm 57.15 mm 57.15 mm
Shank ⌀ Ds 14 mm 14 mm 14 mm 14 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart