{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.1 mm | |
Coating | AlTiN-Si | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 36.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.18 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122771 5,1 | |
EAN / GTIN | 4062406147532 | |
Manufacturer number | 122771 5,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ DC m7 (mm or inch): 5,1 |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | AlTiN-Si | TiAlN | TiAlN | TiAlN |
Version | 6×D | 6×D | 6×D | 6×D |
Colour ring | green | green | green | green |
Overall length L | 82 mm | 82 mm | 82 mm | 82 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
recommended maximum drilling depth L2 | 36.4 mm | 36.4 mm | 36.4 mm | 36.35 mm |