{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.4 mm | |
Coating | AlTiN-Si | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 17.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 21 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122771 2,4 | |
EAN / GTIN | 4062406147235 | |
Manufacturer number | 122771 2,4 |
This article |
Recommendations |
|
---|---|---|
Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ DC m7 (mm or inch): 2,4 |
||
Number of cutting edges Z | 2 | 2 |
Overall length L | 57 mm | 57 mm |
Through-coolant | no | no |
Standard | DIN 6537 | DIN 6537 |
Tolerance nominal ⌀ | m7 | h7 |
recommended maximum drilling depth L2 | 17.4 mm | 17.4 mm |
Type of product | Jobber drill | Jobber drill |