{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 27 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 129.5 mm | |
Flute length Lc | 170 mm | |
Overall length L | 291 mm | |
Min. pre-drilling -⌀ Dmin | 18.6 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.26 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 27 | |
EAN / GTIN | 4062406097332 | |
Manufacturer number | 116620 27 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HSS core drill N 27 mm |
|||||
Colour ring | without | without | without | without | without |
Through-coolant | no | no | no | no | no |
Standard | DIN 343 | DIN 345 | DIN 345 | DIN 345 | DIN 341 |
Tool material | HSS | HSS | HSS | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | INOX | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |