{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 100.7 mm | |
Flute length Lc | 125 mm | |
Overall length L | 223 mm | |
Min. pre-drilling -⌀ Dmin | 11.9 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.17 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 16,2 | |
EAN / GTIN | 4062406097073 | |
Manufacturer number | 116620 16,2 |