{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 26 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 343 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 120 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 3 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 126 mm | |
Flute length Lc | 165 mm | |
Overall length L | 286 mm | |
Min. pre-drilling -⌀ Dmin | 18 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116620 26 | |
EAN / GTIN | 4045197033918 | |
Manufacturer number | 116620 26 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS core drill N 26 mm |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 286 | 286 | 286 | 286 | 224 | 335 |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 26 | 26 | 26 | 26 | 26 | 26 |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | INOX | H | N |