{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 101.5 mm | |
Flute length Lc | 115 mm | |
Overall length L | 175 mm | |
Shank ⌀ Ds | 9 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116050 9 | |
Manufacturer number | 116050 9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, long N, uncoated, ⌀ DC h8: 9mm |
|||||
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN |
Overall length L | 175 mm | 175 mm | 175 mm | 175 mm | 175 mm |
Nominal ⌀ DC | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Standard | DIN 340 | DIN 340 | DIN 340 | DIN 340 | DIN 340 |
Flute length Lc | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm |
recommended maximum drilling depth L2 | 101.5 mm | 101.5 mm | 101.5 mm | 101.5 mm | 101.5 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |