{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 13 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 114.5 mm | |
Flute length Lc | 134 mm | |
Overall length L | 205 mm | |
Shank ⌀ Ds | 13 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116050 13 | |
Manufacturer number | 116050 13 |