• The item cannot be ordered due to missing prices.

HOLEX CleverDrill stub drill set HSS No. 113006, type N in a case 1-10

Article no.: 113515 1-10

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Drill range 1 mm - 10 mm
    Series CleverDrill
    Coating uncoated
    Tool material HSS
    Standard DIN 1897
    Type N
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    Number of drills 19
    Incremental steps of drills 0.5 mm
    with case yes
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 113515 1-10
    EAN / GTIN 4062406735050
    Manufacturer number 113515 1-10

    Application Table

    Alu plastics
    N
    80
    Aluminium (short chipping)
    N
    63
    Alu > 10% Si
    N
    50
    Steel < 500 N/mm²
    P
    35
    Steel < 750 N/mm²
    P
    32
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    20
    GG(G)
    K
    30
    CuZn
    N
    40
    Oil
     
    wet maximum
     

    Description

    Version:

    Composed of stub drills No. 113006.
    Sturdy drills for all standard applications. Improved spot drilling behaviour due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-coloured tempered helical flutes.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart