{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115000 1-10 | |
EAN / GTIN | 4045197024046 | |
Manufacturer number | 115000 1-10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill set HSS No. 114000 in a case 1-10 |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Incremental steps of drills | 0.5 | 0.5 | 0.5 | 0.5 | 0.5 |
Drill range | 1 ;10 | 1 ;10 | 1 ;10 | 1 ;10 | 1 ;10 |
Through-coolant | no | no | no | no | no |
with case | yes | yes | yes | yes | yes |
Point angle | 118 | 118 | 118 | 118 | 118 |
Type | N | N | N | N | N |