{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 51 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115000 1-6 | |
EAN / GTIN | 4045197024015 | |
Manufacturer number | 115000 1-6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill set HSS No. 114000 in a case 1-6 |
|||||
Number of drills | 51 | 51 | 51 | 51 | 51 |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Incremental steps of drills | 0.1 | 0.1 | 0.1 | 0.1 | 0.1 |
Drill range | 1 ;6 | 1 ;6 | 1 ;6 | 1 ;6 | 1 ;6 |
Tool material | HSS | HSS | HSS | HSS E | HSS |
Point angle | 118 | 118 | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |