• The item cannot be ordered due to missing prices.

HSS-Co8 jobber drill, TiAlN, ⌀ DC h8: 5,1mm

Article no.: 114550 5,1

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5.1 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 44.4 mm
Flute length Lc 52 mm
Overall length L 86 mm
Shank ⌀ Ds 5.1 mm
Feed f in stainless steel > 900 N/mm2 0.04 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 114550 5,1
EAN / GTIN 4045197021007
Manufacturer number 114550 5,1

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Extremely high heat resistance,very robust due to strong core.
With point geometry shape C.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-Co8 jobber drill, TiAlN, ⌀ D<sub>C</sub> h8: 5,1mm

HSS-Co8 jobber drill, TiAlN, ⌀ DC h8: 5,1mm

Coating TiAlN uncoated uncoated uncoated TiAlN TiAlN TiAlN
Colour ring blue red without without blue green green
Overall length L 86 mm 86 mm 86 mm 86 mm 86 mm 86 mm 86 mm
Point angle 135 degrees 130 degrees 135 degrees 130 degrees 130 degrees 118 degrees 130 degrees
Flute length Lc 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm 52 mm
Shank ⌀ Ds 5.1 mm 5.1 mm 5.1 mm 5.1 mm 5.1 mm 5.1 mm 5.1 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart