{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.1 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.4 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5.1 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.04 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 5,1 | |
EAN / GTIN | 4045197019967 | |
Manufacturer number | 114500 5,1 |