{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.9 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 67.7 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 8.9 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 8,9 | |
EAN / GTIN | 4045197020345 | |
Manufacturer number | 114500 8,9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HSS-E jobber drill 8,9 mm |
|||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | uncoated | uncoated | uncoated | TiAlN |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm | 8.9 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
recommended maximum drilling depth L2 | 67.7 mm | 67.7 mm | 67.7 mm | 67.7 mm | 67.7 mm |