{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.7 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72.5 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.7 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114550 9,7 | |
EAN / GTIN | 4045197021465 | |
Manufacturer number | 114550 9,7 |
This article |
Recommendations |
||
---|---|---|---|
HSS-Co8 jobber drill 9,7 mm |
|||
Colour ring | blue | without | without |
Through-coolant | no | no | no |
Nominal ⌀ DC | 9.7 | 9.7 | 9.7 |
Shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS Co 8 | HSS E | HSS E |
Point angle | 135 | 135 | 135 |
Type of product | Jobber drill | Jobber drill | Jobber drill |