{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 32.3 mm | |
Flute length Lc | 51 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113020 12,5 | |
EAN / GTIN | 4045197002921 | |
Manufacturer number | 113020 12,5 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-E FS, uncoated, ⌀ DC h8: 12,5mm |
|||||||
Coating | uncoated | uncoated | TiN | TiAlN | uncoated | TiAlN | uncoated |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm | 12.5 mm |
recommended maximum drilling depth L2 | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm | 32.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |